SWITCHBOARD INT CU I-LINE SR 2500A

Item #: 2900264

Cat #: CF25R63C

UPC: 785901482581

to view pricing and more.
Documents & Guides
SWITCHBOARD INT CU I-LINE SR 2500A

Overview

SWITCHBOARD INT CU I-LINE SR 2500A

Square D brand, original equipment manufacturer (OEM) QED-2 Switchboard I-Line Interiors from Schneider Electric are engineered to help you create high-quality, custom switchboard layouts to meet your customers’ unique business needs. This OEM-specific product offer consists of both single row and double row QED-2 I-Line interiors. Interiors are shipped using temporary mounting techniques within actual QED-2 switchboard frame structures. This unit has center feed I-Line interior bus configuration. This OEM switchboard interior is rated 2500 amperes, 600VAC. This unit has single row construction. Its breaker slots support R-frame (max 1200A) as the largest allowable frame size. This panel has 63 inches mounting height. The panel interior features copper buswork for power distribution. The shipping frame depth of this interior is 24 inches (default). Each shipment includes one interior (default). This OEM interior has an Underwriters Laboratories (UL) Recognized Component Mark on it. The OEM I-Line interiors manufactured by Schneider Electric are covered in the Square D UL file E186410 Volume 1, Section 2.

Also known as: 785901482581, CF25R63C

Specifications

No Specifications Available