
MC Glide Luminary Plain Interlocked Aluminum Armor, 250' Coil
Item #: 2900445
Cat #: AL05-42-L01
UPC: 077680380609
Sign In or Register to view pricing and more.
Documents & Guides
16-2 Solid (TPJ) Purple, Pink - 12-3 Solid Brown, Orange, Gray, Green - MC Glide Luminary Lite® Plain Interlocked Aluminum Armor - Type MC-PCS - 250' Coil
Overview
16-2 Solid (TPJ) Purple, Pink - 12-3 Solid Brown, Orange, Gray, Green - MC Glide Luminary Lite® Plain Interlocked Aluminum Armor - Type MC-PCS - 250' Coil
Atkore's MC Glide Luminary Lite is the solution for LED dimming in commercial construction projects. Its patented low-profile interlocked armor design reduces worker fatigue and speeds up installation. The cable consists of an aluminum interlocked armor wrapped around a variety of bundle combinations consisting of Power Conductor and Jacketed Control Conductor pairs and an insulated green equipment grounding conductor, our cables meet UL Standard 1569 and NEC 330.
Also known as: 077680380609, AL05-42-L01
Features & Benefits
- Time Savings. From the first pull, installing MC Glide will be smoother, faster, and easier to work with.
- 2020 NEC® Sec 410.69 Compliant. Manufactured with purple and pink control conductors covered with an overall pink PVC jacket for easy identification.
- Cable System. Technically equivalent and economically superior to traditional raceway and wire installations.
- Easier Pulls. U.S. Patented armor profile is designed to reduce fatigue on your workers when pulling cable through metal studs and ceilings.
- One Pull. Combines power and control circuits under a single interlocked armor. Save up to 30% on labor and installation costs compared to the traditional installation method of running power and the control circuit afterward.
- System Compatible with 0-10 volt DC solid state lighting control systems & digital signal
- Save Energy & Money. Reduce consumption with daylight harvesting dimmable lighting
- RoHS Compliant. Aluminum armored cables are RoHS compliant
Specifications
| Length: | 250 ft |
| Gauge: | 12 AWG, 16 AWG |
| Length: | 250 ft |
| Gauge: | 12 AWG, 16 AWG |