7W PAR20 LED Lamp, 27K

Item #: 2900729

Cat #: L50P20D2527KNFLCQ

UPC: 762148191575

to view pricing and more.
Documents & Guides
PAR20 Lamp, 7 Watts, Lumens: 550, Color Temperature: 2700K, CRI: 90, Dimmable, Title 24 JA8-2016-E and Title 20 Compliant

Overview

PAR20 Lamp, 7 Watts, Lumens: 550, Color Temperature: 2700K, CRI: 90, Dimmable, Title 24 JA8-2016-E and Title 20 Compliant

TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E and Title 20.

Also known as: 762148191575, L50P20D2527KNFLCQ

Specifications

Type: LED Lamp, PAR20
Color Temperature: 2700 (Warm White)
Type: LED Lamp, PAR20
Color Temperature: 2700 (Warm White)