Fluorescent Lamp, T8, 48", 32W, 4100K

Item #: 290078

Cat #: F32T8/741K

UPC: 031293495860

to view pricing and more.
Documents & Guides
Fluorescent Lamp, 40 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 75, Color Temperature: 4100K, Length: 48 inch

Overview

Fluorescent Lamp, 40 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 75, Color Temperature: 4100K, Length: 48 inch
Also known as: 031293495860, F32T8/741K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 75
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 75
Lumens: 2850
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent