Junction Box, NEMA 4x, Clear Cover, 400 x 200 x 123mm

Item #: 290125

Cat #: Q402013PCIQRCCR

UPC: 783510159856

to view pricing and more.
Junction Box, NEMA 4x, Clear Cover, 400 x 200 x 123mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Clear Cover, 400 x 200 x 123mm, Polycarbonate

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510159856, Q402013PCIQRCCR

Features & Benefits

  • Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Width: 15.750 in
Height: 3.350 in
Depth: 5.120 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Height: 3.350 in
Finish: Smooth Gloss
Color: Light Gray
Width: 15.750 in
Depth: 5.120 in