WEAR PART - FAN FOR VARIABLE SPEED DRIVES IP21 - SIZE 2

Item #: 2901730

Cat #: VX5VPS2001

UPC: 606480717386

to view pricing and more.

Overview

WEAR PART - FAN FOR VARIABLE SPEED DRIVES IP21 - SIZE 2

This product is a wear part for Drive Altivar Process 600 and Altivar Process 900. This Fan for variable speed drive is a cooling accessory. It works for variable speed drives from 5.5kw to 11kw and a rated voltage from 200V to 480V. This Fan increase the Drive life time. 1 Fan required for all drive ranges. This fan has a fixed type body which is made of plastic. Its dimensions are 17cm (width) x 23cm (Length) x 7cm (Height) and weighs 220g. This power fan is compatible with ATV630U55M3, ATV630U75N4 to D11N4, ATV650U75N4 to D11N4, ATV650U75N4E to D11N4E, ATV930U55M3, ATV930U75N4 to D11N4, ATV950U75N4 to D11N4, ATV950U75N4E to D11N4E. This kit includes 1 power fan for IP21 and IP55 drives, 1 bracket, 1 instruction sheet. Variable Speed Drives for pumps, fans or compressors up to 2600 kW. Variable Speed Drive for conveyors, cranes or mills up to 2600 kW.

Also known as: 606480717386, VX5VPS2001

Specifications

No Specifications Available