Cable Tie w/ Metal Barb, 11.3", Nylon, Natural, 1000/PK

Item #: 29021

Cat #: BT3I-M

UPC: 074983413706

to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, 11.3", Nylon, Intermediate Cross Section, Natural, Pack of 1000

Overview

Cable Tie w/ Metal Barb, 11.3", Nylon, Intermediate Cross Section, Natural, Pack of 1000
Also known as: 074983413706, BT3I-M

Specifications

Color: Natural
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.300 in
Size: Intermediate
Family / Style: Dome-Top®
Product Thickness: 0.049 in
Color: Natural
Weight Capacity: 40 lbs
Length: 11.300 in
Family / Style: Dome-Top®
Width: 0.141 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.049 in