BROWN LKG CBL TIE-BULK

Item #: 2902542

Cat #: TY24M-1

UPC: 786210844756

to view pricing and more.
Documents & Guides
BROWN LKG CBL TIE-BULK

Overview

BROWN LKG CBL TIE-BULK
Also known as: 786210844756, TY24M-1

Specifications

Color: Brown
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Brown
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon