10BR30-FL-LED-930-D-PS

Item #: 2902915

Cat #: 80279

UPC: 807154802791

to view pricing and more.
Documents & Guides
9.5 Watt LED BR30 Flood Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

9.5 Watt LED BR30 Flood Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802791, 80279

Specifications

Color Temperature: 3000 (Warm White)
Shape: BR30 (Blown Reflector)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90+
Dimmable: Yes
Shape: BR30 (Blown Reflector)
Light Technology: LED
Wattage: 9.500