PL LC MB 40S/40C 1PH 200A N1

Item #: 290295

Cat #: P4040B1200CU

UPC: 040892650518

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 40 1-INCH SPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOORUSE.. REPLACED BY PN4040B1200C. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 40 1-INCH SPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOORUSE.. REPLACED BY PN4040B1200C. AVAILABLE 4/1/2020
Also known as: 040892650518, P4040B1200CU

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: PL
Volts AC: 120/240
Circuits: 40
Interrupt Rating AC: 22 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: PL
Circuits: 40
Mounting: Flush, Surface
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA