This product has been discontinued.
MB Load Center, 1PH, 200A 120/240V, 40/40, Type 1, Split Guard
Item #: 290296
Cat #: P4040B1200CUSG
UPC: 040892650525
to view pricing and more.
Documents & Guides
No Documents Available
Main Breaker Load Center, 1-Phase, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 40 Max Spaces, 40 Max Circuits, 1 Phase, NEMA 1, Split Guard
Overview
Main Breaker Load Center, 1-Phase, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 40 Max Spaces, 40 Max Circuits, 1 Phase, NEMA 1, Split Guard
Also known as: 040892650525, P4040B1200CUSG
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Family / Style: | PL |
| Circuits: | 40 |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Circuits: | 40 |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | PL |
| Interrupt Rating AC: | 22 kA |