Load Center, Main Lug, 1PH, 125A 120/240V, 12/24, 100kAIC

Item #: 290305

Cat #: PW1224L1125CU

UPC: 040892650679

to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 125 Amp, 120/240 Volt AC, Outdoor Enclosure, 12 Spaces, 24 Circuits, 1 Phase, NEMA 3R

Overview

Load Center, Main Lug, Convertible, Type PL, 125 Amp, 120/240 Volt AC, Outdoor Enclosure, 12 Spaces, 24 Circuits, 1 Phase, NEMA 3R
Also known as: 040892650679, PW1224L1125CU

Specifications

Amps: 125
Spaces: 12
Mounting: Surface
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 24
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Family / Style: PL
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Spaces: 12
Phase: 1
Volts AC: 120/240
Circuits: 24