This product has been discontinued.

Load Center, Main Breaker, 100A, 20/20, 1PH, 22 kAIC, NEMA 3R
Item #: 290306
Cat #: PW2020B1100CU
UPC: 040892650723
to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 20 Space, 20 Circuit, 1-Phase, 22 kAIC, NEMA 3R, Copper Bus
Overview
Load Center, Main Breaker, 100 Amp, 20 Space, 20 Circuit, 1-Phase, 22 kAIC, NEMA 3R, Copper Bus
Also known as: 040892650723, PW2020B1100CU
Specifications
| Type: | Main Breaker |
| Circuits: | 20 |
| Amps: | 100 |
| Mounting: | Surface |
| Phase: | 1 |
| Family / Style: | PL |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Amps: | 100 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 22 kA |
| Circuits: | 20 |
| Mounting: | Surface |
| Family / Style: | PL |
| IP/NEMA Rating: | NEMA 3R |