2W/LED/T5/865/BP

Item #: 2903575

Cat #: S11901

UPC: 045923119019

to view pricing and more.
2 Watt T5 LED; Miniature bi-pin Base; 6500K; 50000 Average rated hours; 150 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Overview

2 Watt T5 LED; Miniature bi-pin Base; 6500K; 50000 Average rated hours; 150 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Satco's S11901 2 watt T5 LED Type B miniature bi-pin replaces traditional linear lamps with a no ballast, no external driver option for lasting retrofit conversion. With double ended wiring for convenience, the Frosted bulb has a temperature of 6500 kelvins and a lumens count of 150. Providing 50,000 hours of daylight, this bulb is PET coated for shatterproof protection.

Also known as: 045923119019, S11901

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Lumens: 150
Material: Glass
Wattage: 2
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Lumens: 150
Wattage: 2
Dimmable: No
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: LED
Base: 2-Pin (G5)