E-STOP NON-ILLUMINATED BODY HARMONY 9001K/HARMONY 9001SK KR/SKR18 METAL/PLASTIC 2NC PRE-ASSEMBLED A

Item #: 2903656

Cat #: 9001KES18RES2

UPC: 606487209129

to view pricing and more.

Overview

E-STOP NON-ILLUMINATED BODY HARMONY 9001K/HARMONY 9001SK KR/SKR18 METAL/PLASTIC 2NC PRE-ASSEMBLED AND NON-DISASSEMBLY

This product is part of the Harmony 9001K and Harmony 9001SK ranges, offering Ø 30mm metal or plastic pushbuttons, switches, and pilot lights. It is a pre-assembled body for a non-illuminated Emergency Stop. The body is easily installed on compatible Emergency stop heads (9001KR18 or 9001SKR18). This pre-assembled body includes 2NC (normally closed) contacts and operates at a rated voltage of 240 Volts. It is impact resistant, dust resistant, water resistant and vibration resistant. Made of plastic, it features a metal fixing collar and weighs 0.084kg (0.185lb). Its wide range of operating temperatures from -25°C to 70°C allows versatility in the usage of the product. This body meets many standards, including IEC 60947-5-1, IEC 60947-5-5, UL 60947-5-1, UL 60947-5-5, and certifications such as UL, CSA and ABS. It holds CE marking. This product cannot be disassembled. The range of Ø 30mm metal and plastic control and signaling units provides robust and reliable solutions for a wide range of heavy industry applications.

Also known as: 606487209129, 9001KES18RES2

Specifications

No Specifications Available