MCB S800S 1P C 10A

Item #: 2903887

Cat #: S801S-C10

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MCB S800S 1P C 10A

Overview

MCB S800S 1P C 10A
Also known as: S801S-C10

Specifications

Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA