This product has been discontinued.

Replacement cover for DIN rail wiring duct, 4", PVC, light gray.
Item #: 290412
Cat #: DRDC4LG6
UPC: 074983117277
to view pricing and more.
Documents & Guides
Panduct® PanelMaxâ„¢ replacement cover for DIN rail wiring duct, 4" replacement cover, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® PanelMaxâ„¢ replacement cover for DIN rail wiring duct, 4" replacement cover, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983117277, DRDC4LG6
Specifications
| Color: | Light Gray |
| Width: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Light Gray |
| Material: | PVC |
| Width: | 4 in |
| Length: | 6 ft |