Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200PK

Item #: 2904283

Cat #: VDV826-764

UPC: 092644583797

to view pricing and more.
Documents & Guides
Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, For CAT6A Cable And Larger Diameter/Thicker Jacket CAT6 Cable, CAT6A Cable Easily Passes Through Connector To Visually Ensure That Wires Are In The Correct Order For Consistent And Secure Terminations, Fully Compliant With Power Over Ethernet (PoE And PoE+) Standards, Requires Pass-Through Type Crimping Tool (Cat. No. VDV226-110 Recommended), 8 Position, 8 Contact Pass-Through Type Data Plugs For Solid Or Stranded Wire Category 6A Performance Per TIA/EIA-568-B.2, 50 µ-Inch Gold Plating On All Contact Surfaces, Max Diameter For CAT6A Pass-Thru™ Connectors Is 0.043-Inch (1.1 mm), Pack of 200 Plugs

Overview

Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, For CAT6A Cable And Larger Diameter/Thicker Jacket CAT6 Cable, CAT6A Cable Easily Passes Through Connector To Visually Ensure That Wires Are In The Correct Order For Consistent And Secure Terminations, Fully Compliant With Power Over Ethernet (PoE And PoE+) Standards, Requires Pass-Through Type Crimping Tool (Cat. No. VDV226-110 Recommended), 8 Position, 8 Contact Pass-Through Type Data Plugs For Solid Or Stranded Wire Category 6A Performance Per TIA/EIA-568-B.2, 50 µ-Inch Gold Plating On All Contact Surfaces, Max Diameter For CAT6A Pass-Thru™ Connectors Is 0.043-Inch (1.1 mm), Pack of 200 Plugs

Exclusive Klein-designed CAT6A Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper Cat. No. VDV226-110, and eliminates wasted materials.

Also known as: 092644583797, VDV826-764

Specifications

Color: Clear
Connector Type: CAT 6A
Color: Clear
Connector Type: CAT 6A