ENCLOSURE CIRCUIT BRKR 240V 225A NEMA 1

Item #: 2904517

Cat #: Q23225NSC

UPC: 785901993698

to view pricing and more.

Overview

ENCLOSURE CIRCUIT BRKR 240V 225A NEMA 1

Enclosed Devices are designed for reliability and safety. Indoor NEMA type 1 and outdoor NEMA type 3R options are available. Enclosed Devices provide an easy installation for residential and commercial air conditioning systems and other single phase applications. Metallic and non-metallic enclosure options are available as well. This circuit breaker enclosure has a current rating of 100A to 225A and 2 or 3 poles spaces. It is rated at NEMA 1 for indoor application. The product is UL Listed.

Also known as: 785901993698, Q23225NSC

Specifications

No Specifications Available