
2A Fusetron Time Delay Midget Fuse, 250 VAC
Item #: 29048
Cat #: FNM-2
UPC: 051712520201
Sign In or Register to view pricing and more.
Documents & Guides
Fusetron Time Delay Midget Fuse, 2 A, 250 VAC, 100/10000 A, Class CC/Supplemental, Cylindrical Body
Overview
Fusetron Time Delay Midget Fuse, 2 A, 250 VAC, 100/10000 A, Class CC/Supplemental, Cylindrical Body
Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712520201, FNM-2
Specifications
| Diameter: | 13/32 in |
| Color: | Green |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Amps: | 2 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Color: | Green |
| Speed: | Time Delay, Slow Blow |
| Amps: | 2 |
| Class: | Midget |