This product may not be available in all locations.
5
more

to view pricing and more.
Documents & Guides
CIRCUIT BREAKER SHUNT TRIP 48V AC/DC
Overview
CIRCUIT BREAKER SHUNT TRIP 48V AC/DC
This standard MX shunt trip is used on Compact NSXm and PowerPact B devices. This auxiliary is used for emergency off or failsafe remote opening applications. It is a one click spring type auxiliary for quick and easy installation, visible from the front face of the device. This MX auxiliary has a 48 VAC 50/60Hz or 48VDC rated voltage. It trips the circuit breaker when the control voltage rises above 70% of its rated value. It complies with IEC 60947-2 standard. Compact NSXm and PowerPact B embed either 1 MN or 1 MX coil.
Also known as: 606485413054, LV426842
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |