COMBO STARTER 600VAC 45A NEMA

Item #: 2905305

Cat #: 8538SDG16V81CFF4T

UPC: 785901778677

to view pricing and more.

Overview

COMBO STARTER 600VAC 45A NEMA

Type S nonreversing fusible and nonfusible combination starters are for motor control applications. Combination starters combine the requirements for motor overload and short circuit protection into one package. This NEMA Size 2 starter has a rating of up to 15HP at 600VAC three phase. This fusible combination starter has 60 ampere Class H and K fuse clips. This 3 pole starter is for three phase applications. Combination starters are available with a wide variety of replaceable coil voltages. Starter has a 120VAC 60Hz operating coil wired for separate control. This nonreversing NEMA combination starter has a melting alloy type overload relay which uses Type B thermal units to sense over current conditions. A NEMA 1 general purpose enclosure is used to protect this starter. A wide variety of accessories are available for Type S starters. This combination starter is supplied with fused transformer. Transformer has a 480VAC primary and a 24VAC secondary. This combination starter is supplied with an HOA selector switch. Type S combination starters are UL listed and CSA certified.

Also known as: 785901778677, 8538SDG16V81CFF4T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65