This product has been discontinued.

Full Size Mounting Panel, 79" x 32", Steel/Zinc Plated
Item #: 290533
Cat #: 8804791
UPC: 639889013698
to view pricing and more.
Documents & Guides
Full Size Mounting Panel, 79 Inch x 32 Inch, Steel/Zinc Plated
Overview
Full Size Mounting Panel, 79 Inch x 32 Inch, Steel/Zinc Plated
Also known as: 639889013698, 8804791
Specifications
| Height: | 72 in |
| Material: | Steel |
| Width: | 39 in |
| Height: | 72 in |
| Width: | 39 in |
| Material: | Steel |