PROTECTIVE DIAPHRAGM FOR DBL PB

Item #: 2905336

Cat #: M22-T-DD

UPC: 786685283449

to view pricing and more.
Eaton M22 pushbutton protective diaphragm, M22 Modular Pushbutton Protective Diaphragm, 22.5 mm, IP67, IP69K, NEMA 4X, 21

Overview

Eaton M22 pushbutton protective diaphragm, M22 Modular Pushbutton Protective Diaphragm, 22.5 mm, IP67, IP69K, NEMA 4X, 21

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685283449, M22-T-DD

Specifications

Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5