1
more

4" Selectable 5CCT Surface Mount Regressed Downlight - White
Item #: 2905592
Cat #: LUNRG4-5CCT-WH
UPC: 714176074931
to view pricing and more.
Documents & Guides
4 Inch LED Surface Mount Regressed Downlight: Non-Diffused; 120 Volt, 13 Watt, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, CRI: 90, 5-100%* with most TRIAC and ELV dimmers, 60° Beam Angle, White Finish, IP44 Rated, cETLus - wet locations, FCC Compliant, JA8 Compliant. *Minimum loads may apply. Per the NEC, switched wall outlets cannot be used with wall dimmers. Lunette Surface 120V AC LED - 5CCT.
Overview
4 Inch LED Surface Mount Regressed Downlight: Non-Diffused; 120 Volt, 13 Watt, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, CRI: 90, 5-100%* with most TRIAC and ELV dimmers, 60° Beam Angle, White Finish, IP44 Rated, cETLus - wet locations, FCC Compliant, JA8 Compliant. *Minimum loads may apply. Per the NEC, switched wall outlets cannot be used with wall dimmers. Lunette Surface 120V AC LED - 5CCT.
The 4″ Lunette LED Surface Mount features a sleek, low-profile design that blends seamlessly into any space. Its regressed light source mimics the look of a recessed fixture, offering a clean and modern aesthetic. Perfect for both residential and commercial applications, the Lunette delivers a polished, contemporary look.
Also known as: 714176074931, LUNRG4-5CCT-WH
Specifications
| Wattage: | 13 |
| Volts AC: | 120 |
| Lumens: | 800 |
| Mounting: | Surface |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Wattage: | 13 |
| Lumens: | 800 |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |