EMT PIPE CAP, 3"

Item #: 290564

Cat #: CAPE300

UPC: 785592999368

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GVN CAPE300 EMT PIPE CAP, 3"

Overview

GVN CAPE300 EMT PIPE CAP, 3"
Also known as: 785592999368, CAPE300

Specifications

Diameter: 3 in
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Standards: California Proposition 65