1
more

Type BTC Mechanical Connector, 2-1/0 AWG Stranded Copper Conductor
Item #: 29062
Cat #: BTC1102
UPC: 783786611331
to view pricing and more.
Documents & Guides
Type BTC Mechanical Connector, 2-1/0 AWG Stranded Copper Conductor, 17/64 IN Stud, 1 Bolt Hole, Copper
Overview
Type BTC Mechanical Connector, 2-1/0 AWG Stranded Copper Conductor, 17/64 IN Stud, 1 Bolt Hole, Copper
Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.
Also known as: 783786611331, BTC1102
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Conductors: | 1 |
| Allowable Gauge Range: | 2 - 1/0 |
| Stud Size: | 17/64 in |
| Material: | Copper |
| Conductors: | 1 |
| Stud Size: | 17/64 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 2 - 1/0 |