
PVC Coated 90° GRC Elbow, 2-1/2", 36" Radius
Item #: 290631
Cat #: PRHELB-2-1/2X90X36
UPC: 784011202249
to view pricing and more.
Documents & Guides
2-1/2" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Overview
2-1/2" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011202249, PRHELB-2-1/2X90X36
Specifications
| Color: | Black |
| Diameter: | 2 1/2 in |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Sweep Radius: | 36 in |
| Diameter: | 2 1/2 in |
| Angle: | 90° |