12A19/PIR/930/120V/ND

Item #: 2906519

Cat #: S11445

UPC: 045923114458

Sign In or Register to view pricing and more.
Documents & Guides
12 Watt A19 LED; White; 3000K; 1050 Lumens; 120 Volt; PIR Sensor; Non-Dimmable

Overview

12 Watt A19 LED; White; 3000K; 1050 Lumens; 120 Volt; PIR Sensor; Non-Dimmable

Illuminate your surroundings with SATCO|NUVO's advanced S11445 PIR 12-watt, A19 LED screw-base lamp featuring an integrated motion sensor. With this lamp, you can easily turn any space into a motion-activated light source without requiring additional wiring. Boasting a soft white 3000K color temperature and an impressive brightness of 1050 Lumens, this lamp is perfect for any setting. It's also incredibly easy to install, making it the perfect solution to enhance the safety and security of your home or business. Rated for wet locations, these lamps can be used indoors or outdoors, making them ideal for walkways, entryways, and garages.

Also known as: 045923114458, S11445

Features & Benefits

  • PIR Sensor Motion Activated
  • Instant Security Lighting - Simply put into existing fixtures
  • 90 degree viewing angle and 26 foot range
  • Light activates for 5 minutes when motion is detected
  • 90 CRI

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Shape: A19 (Arbitrary)
Type: PIR Sensor
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 12
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Type: PIR Sensor
Dimmable: No