SAFETY SWITCH VISIPACT HEAVY DUTY UNFUSED VIEWING WINDOW NEMA 4X 600V 60A 3 POLE GROUND LUGS ELECTR

Item #: 2906835

Cat #: VHU362DSGLEI

UPC: 606486997409

to view pricing and more.
SAFETY SWITCH VISIPACT HEAVY DUTY UNFUSED VIEWING WINDOW NEMA 4X 600V 60A 3 POLE GROUND LUGS ELECTRICAL INTERLOCK KIT

Overview

SAFETY SWITCH VISIPACT HEAVY DUTY UNFUSED VIEWING WINDOW NEMA 4X 600V 60A 3 POLE GROUND LUGS ELECTRICAL INTERLOCK KIT

Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade non-fusible heavy duty safety switch that is rated at 60 A with a voltage of 600 V AC/DC. This switch has a NEMA 4X stainless steel 304 enclosure and comes with factory installed viewing window. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828.

Also known as: 606486997409, VHU362DSGLEI

Specifications

No Specifications Available