Halogen Capsule Lamp, T4, 50W, 12V

Item #: 2907
Cat #: 50T4Q/CL/RP-12V
UPC: 046135586606
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 910, CRI: 100, Color Temperature: 3000K, Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 58660*

Overview

Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 910, CRI: 100, Color Temperature: 3000K, Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 58660*
Also known as: 046135586606, 50T4Q/CL/RP-12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 910
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Wattage: 50
Light Technology: Halogen
Volts AC: 12
Color Rendering Index (CRI): 100
Lumens: 910
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)