4.5G25/LED/WH/927/120V/2PK

Item #: 2907032

Cat #: S21244

UPC: 045923205590

to view pricing and more.
Documents & Guides
4.5 Watt G25 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt; 2 Pack

Overview

4.5 Watt G25 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt; 2 Pack

Satco's S21244 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205590, S21244

Features & Benefits

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium Base
  • White Finish
  • G25 Lamp Shape
  • 2700K Warm White Light

Specifications

Volts AC: 120
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Volts AC: 120
Shape: G25 (Globe)
Wattage: 4.500
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED