8A, 125V, 234 Series

Item #: 2907402

Cat #: 0234008.MXP

UPC: 079458907483

to view pricing and more.
Documents & Guides
8 Amp, 125V DC, 234 Series, 5x20mm, Medium-Acting Radial Leaded Ceramic Body,

Overview

8 Amp, 125V DC, 234 Series, 5x20mm, Medium-Acting Radial Leaded Ceramic Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458907483, 0234008.MXP

Specifications

Volts DC: 125
Type: Fuse, Electronic
Speed: Medium Time Delay
Amps: 8
Volts DC: 125
Speed: Medium Time Delay
Type: Fuse, Electronic
Amps: 8