14" Aluminum Offset Pipe Wrenches, 2" Jaw

Item #: 2907499

Cat #: 48-22-7185

UPC: 045242500871

to view pricing and more.
Documents & Guides
14" Aluminum Offset Pipe Wrenches, 2" Jaw Capacity, Designed to Fit in Tight or Odd Spaces, Jaw Opening Parallel to the Handle and a Narrower Hook Jaw Head

Overview

14" Aluminum Offset Pipe Wrenches, 2" Jaw Capacity, Designed to Fit in Tight or Odd Spaces, Jaw Opening Parallel to the Handle and a Narrower Hook Jaw Head

Milwaukee® 48-22-7184, 14 in. aluminum offset pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The offset head allows users to access tight spaces, ideal for overhead applications. The jaw opening is parallel to the handle for easier use. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Also known as: 045242500871, 48-22-7185

Features & Benefits

  • Designed to fit in tight or odd spaces, especially overhead pipes
  • Jaw opening parallel to the handle and a narrower hook jaw head
  • Limited Lifetime Warranty
  • Jaw capacity 2 in.
  • Ergonomic handle design that helps prevent fatigue and slip

Specifications

Type: Offset, Pipe Wrench
Length: 14 in
Type: Offset, Pipe Wrench
Length: 14 in