MOLDED CASE CIRCUIT

Item #: 290760

Cat #: HLL36070CA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD HLL36070CA MOLDED CASE CIRCUIT

Overview

SQD HLL36070CA MOLDED CASE CIRCUIT
Also known as: HLL36070CA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 50 kA
Poles: 3
Amps: 70
Interrupt Rating DC: 20 kA