Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Orange 5'

Item #: 2907609

Cat #: 576-140-005

UPC: 884815780445

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 5 ft.
Also known as: 884815780445, 576-140-005

Specifications

Gauge: 24 AWG
Length: 5 ft, 60 in
Color: Orange
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Color: Orange
Conductors: 4 Pair
Stranding: Stranded
Length: 5 ft, 60 in
Material: Copper
Shielding: Unshielded