BND T-BOLT&NUT 1/4INX2IN SS

Item #: 2907716

Cat #: 330050S

UPC: 810039361801

to view pricing and more.
Documents & Guides
No Documents Available
BND T-BOLT&NUT 1/4INX2IN SS

Overview

BND T-BOLT&NUT 1/4INX2IN SS
Also known as: 810039361801, 330050S

Specifications

Length: 2 in
Type: T-Bolt
Material: Stainless Steel
Color: Silver
Weight: .050 lbs
Length: 2 in
Material: Stainless Steel
Weight: .050 lbs
Type: T-Bolt
Color: Silver