POWER RELAY DPDT SIDE FLANGE COVER QUICK CONNECTIONS TERMINALS 30A 120V AC 2NO + 2NC

Item #: 2907750

Cat #: 300XBXC1-120A

UPC: 606480276289

to view pricing and more.
POWER RELAY DPDT SIDE FLANGE COVER QUICK CONNECTIONS TERMINALS 30A 120V AC 2NO + 2NC

Overview

POWER RELAY DPDT SIDE FLANGE COVER QUICK CONNECTIONS TERMINALS 30A 120V AC 2NO + 2NC

This product belongs to Schneider Electric, an offer of 300 series power relay range. It offers a high contact rating with a magnetic blowout of 30A at 300V AC. This product can hold motor loads up to 2HP at 208V to 600V AC with a nominal coil voltage of 120V AC. Its maximum switching voltage of 600V and improved dielectric strength of 4000V(rms) between mutually isolated conductive elements and frame make it suitable for high-power switching applications. It offers a DPDT (double pole double throw) contact configuration with increased space between stationary contact terminals. This makes it an ideal solution for various application requirements and also enables the use of fully booted Quick Connect terminals. Its dimensions are 37.8mm (width) x 73.6mm (height) x 34.5mm (depth), and it weighs 85g. It has a 2mm contact gap, 8mm creepage, and clearance for mounting that meets international requirements. Its wide range of accessories and the side flange mounting option help increase design and installation flexibility. It complies with directives such as RoHS, WEEE, and REACh relating to environmental protection.

Also known as: 606480276289, 300XBXC1-120A

Specifications

No Specifications Available