R-Rated MV Fuse 2400VAC 6R Mounting: Ferrule Style: LCB Visual Indicator

Item #: 290802

Cat #: 9F60LCB506

UPC: 782001396084

to view pricing and more.
Documents & Guides
Back-Up R-Rated Medium Voltage Fuse 2400VAC 6R Mounting: Ferrule Style: LCB Visual Indicator Amp-Trap®

Overview

Back-Up R-Rated Medium Voltage Fuse 2400VAC 6R Mounting: Ferrule Style: LCB Visual Indicator Amp-Trap®

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips

Also known as: 782001396084, 9F60LCB506

Specifications

Type: Motor Protection, Fuse, R-Rated
Mounting: Ferrule
Amps: 170
Class: EJ-2
Type: Motor Protection, Fuse, R-Rated
Amps: 170
Mounting: Ferrule
Class: EJ-2