Overload Relay, Replacement, A200, 19 - 90A, 3P, 1 NC Contact

Item #: 290841

Cat #: AA33A

UPC: 786678226200

Sign In or Register to view pricing and more.
Documents & Guides
Starter, NEMA Type A, Thermal Overload Relay, A200, Replacement, 3-Pole, 19 - 90 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated

Overview

Starter, NEMA Type A, Thermal Overload Relay, A200, Replacement, 3-Pole, 19 - 90 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 786678226200, AA33A

Specifications

Poles: 3
Type: Freedom, Overload Relay
Mounting: Starter
Volts AC: 600
Amps Range: 19 - 90
Poles: 3
Mounting: Starter
Amps Range: 19 - 90
Type: Freedom, Overload Relay
Volts AC: 600