ezEX38 RJ45 Shielded STP Connectors (50PK)

Item #: 2908535

Cat #: 202049J

UPC: 849160011255

to view pricing and more.
Documents & Guides
ezEX38 RJ45 Shielded STP Connectors, Hi-Lo Stagger To Isolate Each Conductor, Simple One Piece/Pass Through Design, No Bars Or Liners, 5e/6/6A Compliant, Solid or Stranded 24-22 AWG, 50 Micron Gold Plated Contacts, Pack of 50 Connectors

Overview

ezEX38 RJ45 Shielded STP Connectors, Hi-Lo Stagger To Isolate Each Conductor, Simple One Piece/Pass Through Design, No Bars Or Liners, 5e/6/6A Compliant, Solid or Stranded 24-22 AWG, 50 Micron Gold Plated Contacts, Pack of 50 Connectors

The patented ezEX38 connectors feature a unique integrated Hi-Lo stagger load bar and allows big’ conductors to pass through the front end of the connector making it easy to verify the wiring sequence before terminating. These connectors are used with Cat5e (Sm. Cat6) cabling and is recommended for PoE/PoE+ and Data applications. These connectors are also available in shielded (STP) internal ground style. The termination tool for these connectors is the EXO Crimp Frame and EXO-EX Die (100061C).

Also known as: 849160011255, 202049J

Specifications

Type: RJ45
Shielding: Shielded
Type: RJ45
Shielding: Shielded