Enclosure, 4 Cover Screws, 6" x 4" x 5"

Item #: 2910386

Cat #: RJ604W

UPC: 785928336836

Sign In or Register to view pricing and more.
Documents & Guides
RJ Series Enclosure, 4 Cover Screws, Size/Dims: 6" x 4" x 5", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, 4 Cover Screws, Size/Dims: 6" x 4" x 5", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336836, RJ604W

Specifications

Depth: 5 in
Color: Gray
Width: 4 in
Material: Fiberglass
Height: 6 in
Size: 6 x 4 x 5 in
Depth: 5 in
Width: 4 in
Height: 6 in
Color: Gray
Material: Fiberglass
Size: 6 x 4 x 5 in