CIRCUIT BREAKER CURRENT LIMITING POWER PACT HL150 H-FRAME 600VAC 50/60HZ 600VAC @ 50KA A-LINE 3P 100

Item #: 2910812

Cat #: HLA36100U53XEHAAYH1YP

UPC:

to view pricing and more.
CIRCUIT BREAKER CURRENT LIMITING POWER PACT HL150 H-FRAME 600VAC 50/60HZ 600VAC @ 50KA A-LINE 3P 100A LSI PLUS ENERGY MANAGEMENT BSCM/NSX CORD 3M V LESSTHAN OR EQUAL TO 480V 1A/1B S

Overview

CIRCUIT BREAKER CURRENT LIMITING POWER PACT HL150 H-FRAME 600VAC 50/60HZ 600VAC @ 50KA A-LINE 3P 100A LSI PLUS ENERGY MANAGEMENT BSCM/NSX CORD 3M V LESSTHAN OR EQUAL TO 480V 1A/1B S

PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides Micrologic Energy with a 5.2E trip unit and an LSI function with a breaking capacity of 50kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 100A, 3 pole, circuit breaker has a breaking capacity of 50kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: HLA36100U53XEHAAYH1YP

Specifications

No Specifications Available