LED Corn Cob, Multi-CCT

Item #: 2910831

Cat #: 929004258304

UPC: 046677606244

to view pricing and more.
Documents & Guides
LED Glass HID Lamp: Wattage: 54/45/36, Lumens: 7800-8500; replaces up to 175W HID (175WMH/100W HPS), Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Mogul Extended Screw (EX39), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606244, 12NC 929004258304, Product Name: 54-45-36CC/LED/3PW/3CCT/Ex39 BB 3/1*

Overview

LED Glass HID Lamp: Wattage: 54/45/36, Lumens: 7800-8500; replaces up to 175W HID (175WMH/100W HPS), Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Mogul Extended Screw (EX39), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606244, 12NC 929004258304, Product Name: 54-45-36CC/LED/3PW/3CCT/Ex39 BB 3/1*

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677606244, 929004258304

Specifications

Lumens: 8500, 7800
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 54, 45, 36, Selectable
Color Rendering Index (CRI): 80
Type: LED Retrofit
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Lumens: 8500, 7800
Wattage: 54, 45, 36, Selectable
Type: LED Retrofit
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)