This product may not be available in all locations.

Enclosure, Hinged, Twist Latches, 6" x 4" x 5"
Item #: 2910862
Cat #: RJ604HLL
UPC: 785928006159
to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 6" x 4" x 5", Material/Finish: Fiberglass/Gray
Overview
RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 6" x 4" x 5", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928006159, RJ604HLL
Specifications
| Depth: | 5 in |
| Color: | Gray |
| Width: | 4 in |
| Material: | Fiberglass |
| Height: | 6 in |
| Size: | 6 x 4 x 5 in |
| Depth: | 5 in |
| Width: | 4 in |
| Height: | 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Size: | 6 x 4 x 5 in |