Ring Terminal, Nylon Insulated, 22 - 18 AWG

Item #: 2911048

Cat #: PN18-4R-M

UPC: 074983800018

Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, 22 - 18 AWG, #4 Stud Size

Overview

Ring Terminal, Nylon Insulated, 22 - 18 AWG, #4 Stud Size
Also known as: 074983800018, PN18-4R-M

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Stud Size: #4
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper, Nylon
Stud Size: #4