CLAMP CAST COMBO TINNED

Item #: 2911083

Cat #: LPC858L

UPC: 782856645290

to view pricing and more.
Documents & Guides
CLAMP CAST COMBO TINNED

Overview

CLAMP CAST COMBO TINNED

Clamps to flat metal objects such as I-beams, angle irons and channel irons for optimal conduction.

Also known as: 782856645290, LPC858L

Features & Benefits

  • Clamps to flat metal objects such as I-beams, angle irons and channel irons
  • Can be used as a parallel conductor clamp
  • Positive bolt tension draws tight on steel member
  • Listed to UL® 96

Specifications

Material: Brass
Standards: California Proposition 65
Finish: Tinned
Depth: 1.660 in
Width: 0.890 in
Material: Brass
Finish: Tinned
Width: 0.890 in
Standards: California Proposition 65
Depth: 1.660 in