GP SS FS Enclosure, Type 4X, 72x32.5x24

Item #: 291151

Cat #: A72HXS3224SSLPQT

UPC: 783510191719

to view pricing and more.
General Purpose Single-Door Free-Stand Disconnect, Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 32.5" x 24.06"

Overview

General Purpose Single-Door Free-Stand Disconnect, Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 32.5" x 24.06"

This single door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from non-corrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the pharmaceutical, food and beverage, packaging, water, petroleum and chemical processing industries.

Also known as: 783510191719, A72HXS3224SSLPQT

Features & Benefits

  • Disconnect enabled enclosure is designed to house electronic controls
  • Seams continuously welded and ground smooth
  • Flange trough collar on all four sides of door openings
  • Seamless foam-in-place one-piece gasket provides water-, oil- and dust-tight seal against contaminants
  • Heavy-duty three-point latching mechanism on each door, operated by nVent HOFFMAN's black die-cast PowerGlide padlocking handle; back die-cast quarter-turn latches with slotted insert provided on the top and bottom of each door
  • Black Die-Cast PowerGlide handle has integral screwdriver defeater
  • Collar studs on inside of enclosure back for optional mounting panels
  • Concealed stainless steel hinges provide 180-degree door opening and allow easy door removal and cleaning of hinge area
  • Heavy-duty Type 316L stainless steel lifting eyes
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 24.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 72.060 in
Width: 32.500 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
Height: 72.060 in
Standards: Build America Buy America Compliant
Depth: 24.060 in
Finish: Brushed #4
Width: 32.500 in