Weatherproof Outlet Box, 2 Gang, (7) 3/4" Outlets, 2" Deep, Aluminum Die Cast, Gray

Item #: 291152

Cat #: TP7114

UPC: 786189071146

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (7) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (7) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Also known as: 786189071146, TP7114

Specifications

Gangs: 2
Color: Gray
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 7
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 7
Color: Gray
Threaded Outlet Diameter: 3/4 in