Outdoor Lantern Three Light Te

Item #: 29117

Cat #: 8841-08

UPC: 785652884184

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Lantern Three Light TeSea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Finish: Textured Rustpatina Canopy, Textured Rust Patina Bracket, Textured Rust Patina Holder, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing; Width: 9-3/4 In; Height: 25-1/2 In; Extends: 11-1/4 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X12-1/4 In Height; Outlet Box Up: 7-3/4 In; Lamp Included: No

Overview

Outdoor Lantern Three Light TeSea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Finish: Textured Rustpatina Canopy, Textured Rust Patina Bracket, Textured Rust Patina Holder, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing; Width: 9-3/4 In; Height: 25-1/2 In; Extends: 11-1/4 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X12-1/4 In Height; Outlet Box Up: 7-3/4 In; Lamp Included: No
Also known as: 785652884184, 8841-08

Specifications

No Specifications Available